Shop All Sheet Gaskets
Lasco Fittings
Gasket, 2-1/2 In, Styrene Butadiene Rubber
Mfr # 22009
Zoro # G5276932
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Outside Dia. 3 1/4 in
- Inside Dia. 2 7/8 in
- Metal Detectable No
- Material of Construction Styrene Butadiene Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lasco Fittings
- MFR # 22009
- Zoro # G5276932
- UPC # 25528730635
- Country of Origin China
- Category Sheet Gaskets
Dimensions
Pipe Size | 2 1/2 in |
Outside Dia. | 3 1/4 in |
Inside Dia. | 2 7/8 in |
Length | 3.25 in |
Width | 0.9375 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Styrene Butadiene Rubber |
Thickness | 3/16 in |
Color | Black |
Standards | ASTM |
Continuous Max. Temp. (F) | 140 Degrees Degrees F |
Temp. Range (F) | -40 Degrees to 140 Degrees F |
Reinforced | No |
Metal Detectable Gasket | No |
FDA Approved | No |
Description
Ring Flange Gasket, Gasket Material SBR, For Pipe Size 2 1/2 in, Color Black, Inside Diameter 2 7/8 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3 1/4 in, Thickness 3/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Includes Mounting Hardware No, X-Ray Detectable Not Applicable, Standards ASTM, FDA Approved No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 3-3/8" Satin Nickel Small Transitional Double Prong Wall Mounted Hook (YD40-337SN)
- TELL 600 Series Door Closer, Adjustable 1-4 Spring Size, Aluminum (DC100018)
- MASTER LOCK PADLOCK LAM 1-1/2""3DLF (3DLF)
- MASTER MAGNETICS Round Magnet with Handle, 25 lb. Pull (7505)
- LASCO FITTINGS Gasket, 1-1/2 In, Styrene Butadiene Rubber (22007)
- LASCO FITTINGS Gasket, 4 In, Styrene Butadiene Rubber (22011)
- LASCO FITTINGS Gasket, 3 In, Styrene Butadiene Rubber (22010)
- LASCO FITTINGS Gasket, 1 In, Styrene Butadiene Rubber (22005)
- LASCO FITTINGS Gasket, 2 In, Styrene Butadiene Rubber (22008)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, PTFE (40MPG-150)
- KLINGERSIL 10 in. 300# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-300FF-2)
- Lasco Fittings Sheet Gaskets