Shop All Sheet Gaskets
Lasco Fittings
Gasket, 1-1/2 In, Styrene Butadiene Rubber
Mfr # 22007
Zoro # G5279495
original price:
$2.28
12% off
new price: $1.99
/ea
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Outside Dia. 2 9/64 in
- Inside Dia. 1 29/32 in
- Metal Detectable No
- Material of Construction Styrene Butadiene Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 22007
- Zoro # G5279495
- UPC # 25528730611
- Country of Origin China
- Category Sheet Gaskets
Dimensions
Pipe Size | 1 1/2 in |
Outside Dia. | 2 9/64 in |
Inside Dia. | 1 29/32 in |
Length | 2.1406 in |
Width | 0.8281 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Styrene Butadiene Rubber |
Thickness | 1/8 in |
Color | Black |
Standards | ASTM |
Temp. Range (F) | -40 Degrees to 140 Degrees F |
Continuous Max. Temp. (F) | 140 Degrees Degrees F |
Reinforced | No |
Metal Detectable Gasket | No |
FDA Approved | No |
Description
Ring Flange Gasket, Gasket Material SBR, For Pipe Size 1 1/2 in, Color Black, Inside Diameter 1 29/32 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 3/16 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Includes Mounting Hardware No, X-Ray Detectable Not Applicable, Standards ASTM, FDA Approved No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG FOOT No-Slip Doorstop, Rubber, 2-1/4"x4-3/4"x1-1/4", Gray (MAS00941)
- BRASS ACCENTS Palladian Push Plate, 3x12" (A07-P0240-605)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1555)
- ZORO SELECT O-Ring, Dash 121, PTFE, 0.1 In., PK10 (1RGF1)
- LASCO FITTINGS Gasket, 4 In, Styrene Butadiene Rubber (22011)
- LASCO FITTINGS Gasket, 3 In, Styrene Butadiene Rubber (22010)
- LASCO FITTINGS Gasket, 2 In, Styrene Butadiene Rubber (22008)
- LASCO FITTINGS Gasket, 1 In, Styrene Butadiene Rubber (22005)
- GARLOCK Gasket, Size 2 1/2 In, Bevel Seat, BUNA (40BSB-250)
- ZORO SELECT Gasket, Full Face, 6 In, SBR, Red (7124FF-0150-125-0600)
- GRUNDFOS 395008 Shaft Seal & Gasket Kit (395008)
- Lasco Fittings Sheet Gaskets