Shop All Garden Hose Fittings
Lasco Fittings
Garden Hose Fitting, 3/4x1/2 In, MHTxSlip
Mfr # MHT101
Zoro # G5237942
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material PVC x PVC
- Fitting Connection Type GHT x Slip
- Fitting Size 3/4 in x 1/2 in
- Number of Outlets 2
- Fitting Movement Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # MHT101
- Zoro # G5237942
- UPC # 25528704681
- Country of Origin United States
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 1/2 in |
Hose Fitting A Size | 3/4 in |
Overall Length | 1 3/4 in |
Hose Fitting B Size | 1/2 in |
Details
Item | Garden Hose Adapter |
Fitting Material | PVC x PVC |
Fitting Connection Type | GHT x Slip |
Number of Outlets | 2 |
Fitting Movement | Rigid |
Max. Working Pressure @ 70 F | 150 psi |
For Hose I.D. | 3/4 in |
Material | PVC |
Operating Temp. Range | Up to 140 Degrees F |
Connection | 3/4" MHT x 1/2" Slip |
Coupling Description | Male/Slip |
Hose Fitting A Gender | Male |
Hose Fitting A Connection Type | GHT |
Hose Fitting B Gender | Female |
Hose Fitting B Connection Type | Slip |
Color | White |
Material of Construction | PVC |
Sub-Category | Fittings |
Description
Garden Hose Adapter, Rigid, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type Slip, Fitting Material PVC x PVC, Overall Length 1 3/4 in, Number of Outlets 2, 150 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Deck Wheels For Mtd 734-0973 Cyt4220 Cyt4622 Gt5025 Gt5426 210-179 (210-179)
- LOGO BRANDS New York Mets Quad Chair (519-13Q)
- MAGNECOVER Umbrella Base, Gray (MUBASE)
- MALLORY Snow Brush, Fixed Head, Aluminum, 35-1/2In (999CT)
- LASCO FITTINGS Garden Hose Fitting, 3/4 In, MHT X Slip (MHT103)
- LASCO FITTINGS Garden Hose Fitting, 3/4x1/2 In, MHTxMPT (MHT104)
- LASCO FITTINGS Garden Hose Fitting, 3/4 In, MHTxMPT (MHT106)
- ZORO SELECT Female Swivel, Low Lead Brass, 500 psi (707420-1206)
- GARDENA HOSE REPAIR W/STOP 5/8"" (32914)
- ORBIT Impact Sprnklr Hd Whld (58148N)
- THRIFCO PLUMBING 1/2 Inch Barb x 3/4 Inch Female GHT Hose End Solid (4400354)
- Lasco Fittings Garden Hose Fittings