Shop All Garden Hose Fittings
Lasco Fittings
Garden Hose Fitting, 3/4x1/2 In, MHTxMPT
Mfr # MHT104
Zoro # G5240304
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material PVC x PVC
- Fitting Connection Type GHT x NPT
- Fitting Size 3/4 in x 1/2 in
- Number of Outlets 2
- Fitting Movement Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lasco Fittings
- MFR # MHT104
- Zoro # G5240304
- UPC # 25528704711
- Country of Origin United States
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 1/2 in |
Hose Fitting B Size | 1/2 in |
Overall Length | 1 3/4 in |
Hose Fitting A Size | 3/4 in |
Details
Item | Garden Hose Adapter |
Fitting Material | PVC x PVC |
Fitting Connection Type | GHT x NPT |
Number of Outlets | 2 |
Fitting Movement | Rigid |
Max. Working Pressure @ 70 F | 150 psi |
For Hose I.D. | 3/4 in |
Material | PVC |
Connection | 3/4" MHT x 1/2" MPT |
Coupling Description | Double Male |
Operating Temp. Range | Up to 140 Degrees F |
Hose Fitting A Gender | Male |
Hose Fitting A Connection Type | GHT |
Hose Fitting B Gender | Male |
Hose Fitting B Connection Type | NPT |
Color | White |
Material of Construction | PVC |
Sub-Category | Fittings |
Description
Garden Hose Adapter, Rigid, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type NPT, Fitting Material PVC x PVC, Overall Length 1 3/4 in, Number of Outlets 2, 150 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Nozzle Hose Brass 6In (GT1037)
- GROW IT NOW Poly Tube Tree Protectors (GINTree)
- ZIPPO Silver Double Torch Lighter Insert 1 pk (65822)
- SUN GRO Soil Potting Omri Nat/Org 2 Cf (1402040 2 CFL P)
- LASCO FITTINGS Garden Hose Fitting, 3/4 In, MHT X Slip (MHT103)
- LASCO FITTINGS Garden Hose Fitting, 3/4x1/2 In, MHTxSlip (MHT101)
- LASCO FITTINGS Garden Hose Fitting, 3/4 In, MHTxMPT (MHT106)
- NAAN Specialty Sprinkler 30' (004090)
- BANJO Hose to Cam Lever Adapter, Double Male (GHMT075F)
- JONES STEPHENS Garden Hose Fitting, MH x MP, 3/4x1/2" (G20102)
- ORBIT NOZZLE FLUSHHD FC 1/2"" (54024)
- Lasco Fittings Garden Hose Fittings