Shop All PVC Pipe Fittings
Lasco Fittings
ELBOW INSERT POLY 2""
Mfr # 1406020RMC
Zoro # G3872229
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 1406020RMC
- Zoro # G3872229
- UPC # 25528105792
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | Elbow, 90 Degrees |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
Equally important as the PVC pipe itself is the PVC pipe fitting. Take a look at the features for Lasco Elbow 90 Degrees. Basic Fitting Shape Elbow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, 45 at 70F, 100 ft., Shore A: 73 (K010-1220X100)
- ORION Male Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 MA)
- SLOAN Vandal Resistant Control Stop Assembly (H1010A)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect x 3/8 in. O.D. Comp. Dual Inline Outlet Dual Shut-Off 1/4-Turn Stop (FSBDVS1238C)
- LASCO FITTINGS Adapter, PVC, 1/2", FNPTx MNPT, Schedule 40 (SA005)
- LASCO FITTINGS Bushing, 3/4 x 1/2 in, Schedule 40, White (438101BC)
- LASCO FITTINGS Bushing, 2 x 3/4 in, Schedule 40, White (437248BC)
- LASCO FITTINGS COUPLE INSERT POLY 1"" (1429010RMC)
- LASCO FITTINGS Bushing, 2 1/2 x 2 in, Schedule 40, White (437292BC)
- LASCO FITTINGS 90 Elbow, PVC, 3/4 in, Socket, SCH 40, White (406007BC)
- GENOVA Nibco M25305L Transition Pipe Union, 3/4 In, Slip X Fip, Brass/Cpvc (53040Z)
- Lasco Fittings Fittings