Shop All PVC Pipe Fittings
Lasco Fittings
ELBOW INSERT POLY 1"" FPT
Mfr # 1407010RMC
Zoro # G3875552
product price: $8.85
/ea
Sold in multiples of 2 for $17.70
$17.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 1407010RMC
- Zoro # G3875552
- UPC # 25528106003
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | Elbow, 90 Degrees |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
For pipe fittings that hold strong under pressure consider this female elbow 90 degrees from Lasco. This female elbow 90 degrees has a maximum temperature of 140 degrees F. This fitting falls into the Elbows sub-category.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 4" Dia x 12" L 316 SS Flexible Metal Hose (GZ400FLXFL120)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-15153)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (GCF50)
- ANVIL 1" Female NPT x Female NPT Cast Iron Hex Coupling Class 125 (0300147998)
- LASCO FITTINGS Swing Joint, 1 1/2 in, Schedule 40, White (G330212)
- LASCO FITTINGS COUPLE INSERT POLY 1"" (1429010RMC)
- LASCO FITTINGS Bushing, 3/4 x 1/2 in, Schedule 40, White (438101BC)
- LASCO FITTINGS 45 Elbow, PVC, 1 1/4 in, Socket, SCH 40 (417012BC)
- LASCO FITTINGS 45 Elbow, 1 1/2 in, Schedule 40, White (423015)
- LASCO FITTINGS 90D ELBOW POLY 3/4X1/2"" (1407101RMC)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER TRAP PVC1.5""HXJN (PVC00104P0800)
- Lasco Fittings PVC Pipe Fittings