Shop All PVC Pipe Fittings
Lasco Fittings
ELBOW INSERT POLY 1""
Mfr # 1406010RMC
Zoro # G3872247
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 1406010RMC
- Zoro # G3872247
- UPC # 25528105761
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | Elbow, 90 Degrees |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
Equally important as the PVC pipe itself is the PVC pipe fitting. Take a look at the features for Lasco Elbow 90 Degrees. Basic Fitting Shape Elbow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Pilot Assembly, Natural Gas (SP12560B)
- NIBCO 3/4" NOM C Copper 90 Degree Close Rough Elbow (607 3/4)
- ZORO SELECT Cam and Groove Coupling, 2", Aluminum (PLE55)
- PARKER Tubing, Black, Overall 500 ft L (EB-43-0500)
- LASCO FITTINGS COUPLE INSERT POLY 2"" (1429020RMC)
- LASCO FITTINGS Adapter, 1 x 3/4 in, Schedule 40, White (436102BC)
- LASCO FITTINGS TEE INSERT POLY 1/2"" FPT (1402005RMC)
- LASCO FITTINGS Bushing, 1 x 3/4 in, Schedule 40, NPT (439131BC)
- LASCO FITTINGS Transition Union, PVC, 2 in, SCH 40, White (P896020)
- LASCO FITTINGS Swing Joint, 1 in, Schedule 40, White (G132212)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 1/2 in x 1/2 in Pipe Size (401094)
- Lasco Fittings PVC Pipe Fittings