Shop All PVC Pipe Fittings
Lasco Fittings
ELBOW INSERT POLY 1-1/2""
Mfr # 1406015RMC
Zoro # G3875939
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 1406015RMC
- Zoro # G3875939
- UPC # 25528105785
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | Elbow, 90 Degrees |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
Equally important as the PVC pipe itself is the PVC pipe fitting. Take a look at the features for Lasco Elbow 90 Degrees. Basic Fitting Shape Elbow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068118)
- ZORO SELECT Flint Torch Lighter, Metal (45209)
- KOHLER Tone Touchless Pull-Down Single-Handle Kitchen Sink Faucet (23766-VS)
- KOHLER Toilet Supply 1/2' W/Stop (7653-SN)
- LASCO FITTINGS Adapter, 3 in, Schedule 40, White, 260 PSI (435030)
- LASCO FITTINGS 90 Elbow, 3/4 in, Schedule 40, Socket (4106007)
- LASCO FITTINGS Swing Joint, 1 in, Schedule 40, White (G132212)
- LASCO FITTINGS Bushing, 1 1/4 x 3/4 in, Schedule 40 (437167BC)
- LASCO FITTINGS Adapter, 3/4 in, Schedule 40, 480 PSI (4136007)
- LASCO FITTINGS 90 Sweep Elbow, 2 in, Schedule 40, White (406020SW)
- ZORO SELECT PVC Coupling, Compression, 2 in Pipe Size (160-108)
- Lasco Fittings PVC Pipe Fittings