Shop All PVC Pipe Fittings
Lasco Fittings
ELBOW INSERT 2"" X 2"" FPT
Mfr # 1407020RMC
Zoro # G3874590
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 1407020RMC
- Zoro # G3874590
- UPC # 25528106096
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | Elbow, 90 Degrees |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
For pipe fittings that hold strong under pressure consider this female elbow 90 degrees from Lasco. This female elbow 90 degrees has a maximum temperature of 140 degrees F. This fitting falls into the Elbows sub-category.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Honesty Widespread Bathroom Sink Faucet (23255-4-CP)
- ITW 7-5/8" Aluminum 45 Degrees Elbow Pipe Fitting Insulation (25845)
- ZURN Zurn Double Lab Faucet with 8" Gooseneck and 4" Wrist Blade Handles - Lead Free (Z826C4-XL****)
- ZORO SELECT 3/8" x 5-1/2" Black Pipe Nipple Sch 40 (5P642)
- LASCO FITTINGS Adapter, PVC, 1/2", FNPTx MNPT, Schedule 40 (SA005)
- LASCO FITTINGS CTS Coupling, 3/4 in, Schedule 40, White (4129007)
- LASCO FITTINGS Adapter, 2 in, Schedule 40, Socket x MNPT (436020BC)
- LASCO FITTINGS TEE INSERT FML POLY 1"" (1402010RMC)
- LASCO FITTINGS Deep Socket Coupling, 2 in, Schedule 40 (482020)
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x MPT (1436012RMC)
- GENOVA PRODUCTS Lasco 205180Bc Pipe Nipple, 1/2 In, Pvc, Sch 80 Schedule, 18 In L (3403180)
- Lasco Fittings Fittings