Shop All Barbed Tube Fittings
Lasco Fittings
Elbow, 35/64 x 3/4 In MIPT, Acetyl
Mfr # 3300007
Zoro # G6229553
original price:
$0.55
10% off
new price: $0.49
/ea
$0.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 35/64 in
- Fitting Connection Type MIPT x Twist On Barbed
- Pipe Size - Pipe Fitting 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 3300007
- Zoro # G6229553
- UPC # 25528704827
- Country of Origin China
- Category Barbed Tube Fittings
Dimensions
Barb Size | 35/64 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
For Tube Inside Diameter | 1/2 in |
Fitting Side A Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
Description
Elbow, Fitting Side A Connection Type MIPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/4 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Double Helix, Fitting Material Acetal, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Non-Potable Water, Maximum Operating Temperature 140 Degrees F, Color Blue, Compatible Tube Material Polyethylene, Minimum Operating Temperature 32 Degrees F, Resistance Properties Abrasion-Resistant, Solvent-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handheld Shower Hose (MA726)
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FSWT, 90 deg. (B55103LF)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Green (PU06MAG)
- BLACKMAX Tube Expander Kit, Multi-Head, Round Flare (BTLE9)
- LASCO FITTINGS Tee, 35/64 In, Double Helix, Acetyl (3101004)
- LASCO FITTINGS Male Adapter, 35/64 Double Helix x 3/4in MIPT In, Acetyl (3400007)
- LASCO FITTINGS Elbow, 35/64 x 1/2in FIPT, Acetyl (3302005)
- LASCO FITTINGS Tee, 35/64 x 1/2 In MIPT, Acetyl (3100005)
- LASCO FITTINGS Elbow, 35/64 x 1/2 In MIPT, Acetyl (3300005)
- LASCO FITTINGS Coupling, 35/64 In, Double Helix, Acetyl (3201004)
- ELDON JAMES 1/2" x 3/8" Barbed PVC Reducing Coupling PK5 (C8-6NK)
- Lasco Fittings Tube Fittings