Shop All PVC Pipe Fittings
Lasco Fittings
CTS Tee, 3/4 x 3/4 x 3/4 in, Schedule 40
Mfr # 4101007
Zoro # G203658722
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Side A Gender Female
- Fitting Side C Nominal Pipe Size 3/4 in
- Fitting Side A Nominal Pipe Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 4101007
- Zoro # G203658722
- UPC # 025528786427
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 2 13/32 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Side B Outside Diameter | 1 1/16 in |
Fitting Side C Outside Diameter | 1 1/16 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Socket Depth | 7/10 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side C Copper Tube Size | 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side C Pipe Size | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in x 3/4 in x 3/4 in |
Description
CTS Tee, Application Potable Water, Fitting Side A Connection Type Socket, Fitting Side B Connection Type Socket, Fitting Side C Connection Type Socket, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material CPVC, Fitting Side C Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Specific Fitting Shape Tee, Maximum Operating Pressure 400 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Disc Valve, 1 Pc, 2 In, Bronze, FNPT (BB2-100 2)
- FAUCETURE Wall Mount Kitchen Sink, Wall Mount Mount, White Finish (GCKWS221822)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 60 PVC DWV 3"" (PVC003191000)
- KERICK Complete Float Valve Assembly, 3/8 in (PT3838312-5)
- LASCO FITTINGS Plug, 1 1/2 in, Schedule 40, MNPT, White (450015BC)
- LASCO FITTINGS 90D ELBOW POLY 3/4X1/2"" (1407101RMC)
- LASCO FITTINGS 90 Side Outlet Elbow, 1 in, Schedule 40 (413010BC)
- LASCO FITTINGS Adapter, 3 in, Schedule 40, White, 260 PSI (435030)
- LASCO FITTINGS CTS Adapter, PVC, 3/4 in, SCH 40, White (4135007SS)
- LASCO FITTINGS Coupling, PVC, 3/4 in, FNPT, SCH 40, White (430007BC)
- CHARLOTTE PIPE AND FOUNDRY BUSHING PVC DWV3""SPIG2""H (PVC001071400)
- Lasco Fittings PVC Pipe Fittings