Shop All PVC Pipe Fittings
Lasco Fittings
CTS Coupling, 1/2 in, Schedule 40, White
Mfr # 4129005
Zoro # G403658713
original price:
$0.63
6% off
new price: $0.59
/ea
$0.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Coupling
- Pipe Fitting Material PVC
- Fitting Side A Outside Diameter 13/16 in
- Fitting Side A Gender Female
- Standards ASTM D1784, ASTM D2846, NSF 14, NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 4129005
- Zoro # G403658713
- UPC # 025528786915
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 13/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 1 3/32 in |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Pipe Size | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side B Copper Tube Size | 1/2 in |
Socket Depth | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Copper Tube Size | 1/2 in x 1/2 in |
Description
CTS Coupling, Application Potable Water, Fitting Side A Connection Type CTS Socket Hub, Fitting Side B Connection Type CTS Socket Hub, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material CPVC, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop No Center Stop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Handle Screw, Faucet, For Use w/2TGX8 (A918657-0070A)
- ISPRING 2Stage Whole House Filter Replacement Pack 4PK (F4WGB22BM)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (RP73384CZ)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Pipe, 304SS (CN17PSS)
- LASCO FITTINGS Adapter, 3/4 in, Schedule 40, White (474007)
- LASCO FITTINGS 45 Elbow, 2 in, Schedule 40, White (423020BC)
- LASCO FITTINGS Wye, 2 in Pipe Size, Schedule 40, Socket (475020)
- LASCO FITTINGS 90 Elbow, 3/4 in, Schedule 40, Socket (4106007)
- LASCO FITTINGS 90 Service Elbow, 2 x 1 1/2 in, PVC (307251)
- LASCO FITTINGS Coupling, 1 1/4 x 1 1/4 in, Schedule 40 (429012BC)
- APOLLO BY TMG 1/2 in. x 1/2 in. PVC FIP x FIP Union (PVCU12F)
- Lasco Fittings Fittings