Shop All PVC Pipe Fittings
Lasco Fittings
CTS Adapter, PVC, 3/4 in, SCH 40, White
Mfr # 4135007SS
Zoro # G403046312
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material PVC
- Standards ASTM D1784, ASTM D2846, NSF 14, NSF 61
- Fitting Side A Nominal Pipe Size 3/4 in
- Maximum Operating Pressure 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 4135007SS
- Zoro # G403046312
- UPC # 025528788131
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Thread Size B | 14 |
Fitting Side B Outside Diameter | 1 3/16 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Overall Length | 1 7/8 in |
Hex Size | 1 3/16 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Socket Depth | 7/10 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Copper Tube Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Copper Tube Size | 3/4 in |
Description
CTS Adapter, Application Potable Water, Fitting Side A Connection Type CTS Socket Hub, Fitting Side B Connection Type NPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material CPVC/Stainless Steel, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape Straight Adapter, Standards ASTM D1784, ASTM D2846, NSF 14, NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/8" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310079603)
- FLUIDMASTER Tank Lever, Metal, White, Universal Fit (640G)
- SANI-LAV 27 1/2 in W x 27 in L x 45 1/5 in H, Floor Mount, Utility Sink (U2424)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/4" (P38092)
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x FPT (1435015RMC)
- LASCO FITTINGS COPL INSRT PLY 1.5X1.25"" (1429212RMC)
- LASCO FITTINGS Reducing Tee, 1/2 x 1/2 x 1/8 in, PVC (402071)
- LASCO FITTINGS Adapter, PVC, 1/2", FNPTx MNPT, Schedule 40 (SA005)
- LASCO FITTINGS TEE INSERT POLY 1-1/2"" (1401015RMC)
- LASCO FITTINGS Bushing, 1 1/2 x 3/4 in, Schedule 40 (437210BC)
- ZORO SELECT PVC Coupling, Socket x Socket, 1 in Pipe Size (429010BC)
- Lasco Fittings Fittings