Shop All PVC Pipe Fittings
Lasco Fittings
Coupling, 3/4 in, Schedule 40, FNPT, Gray
Mfr # 43000745
Zoro # G703046289
product price: $0.46
/ea
$0.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Color Gray
- Includes Shield No
- Pipe Fitting Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 43000745
- Zoro # G703046289
- UPC # 025528768249
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Description
Coupling, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Female, NPT, Includes Seal No, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G409)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP8VMC8)
- VIEGA Viega MegaPress tee, 1" x 1" x 1" (90115)
- TECTITE BY APOLLO 1/2 in. Chrome-Plated Brass Push-to-Connect x 3/8 in. O.D. Compression Quarter-Turn Angle Stop Valve (FSBVA1238C)
- LASCO FITTINGS Reducing Tee, 8 x 8 x 4 in, Schedule 40 (401582)
- LASCO FITTINGS Tee, 2 x 2 x 1 1/2 in, Schedule 40,280 PSI (302251)
- LASCO FITTINGS Swing Joint, 1 1/4 x 1 1/4 in, Schedule 40 (G230212)
- LASCO FITTINGS Cap, 1 1/2 in, Schedule 40, Socket, White (447015BC)
- LASCO FITTINGS 90 Sweep Elbow, 2 1/2 in, Schedule 40 (406025SW)
- LASCO FITTINGS Deep Socket Coupling, 2 in, Schedule 40 (482020)
- HOMEWERKS TRANSITION FITTING 1""FPT (541-1-1-B)
- Lasco Fittings PVC Pipe Fittings