Shop All PVC Pipe Fittings
Lasco Fittings
Coupling, 1/2 in, Schedule 40, FNPT, Gray
Mfr # 43000545
Zoro # G103658761
product price: $0.33
/ea
$0.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Pipe Fitting Connection Type Threaded
- For Pipe Schedule 40
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 43000545
- Zoro # G103658761
- UPC # 025528768232
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Pipe Size | 1/2 in |
Description
Coupling, PVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, Female, NPT, Includes Seal No, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Premium, 5-Setting, Shower Head (52634-15-BG)
- LEGEND VALVE 2" T-401 GATE VALVE (104-308)
- PARKER 5/8" A-LOK Brass Front Ferrule (10FF10-B)
- LEGEND VALVE 12" CHROME LOG LIGHTER KEY (102-852)
- LASCO FITTINGS Reducing Tee, 8 x 8 x 6 in, Schedule 40 (401585)
- LASCO FITTINGS Bushing, 1 x 3/4 in, Schedule 40, NPT (439131BC)
- LASCO FITTINGS Adapter, 1 in, Schedule 40, White, 450 PSI (435010BC)
- LASCO FITTINGS 90 Sweep Elbow, 2 in, Schedule 40, White (409020SW)
- LASCO FITTINGS 90 Elbow, 1 in, Schedule 40, FNPT, White (408010)
- LASCO FITTINGS 90D ELBW INSERTXFPT 1.5"" (1407015RMC)
- ZORO SELECT PVC Coupling, Hub, 8 in Pipe Size (06145)
- Lasco Fittings PVC Pipe Fittings