Shop All PVC Pipe Fittings
Lasco Fittings
COUPLE INSERT POLY 1.5""
Mfr # 1429015RMC
Zoro # G3873166
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lasco Fittings
- MFR # 1429015RMC
- Zoro # G3873166
- UPC # 25528105471
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
Projects such as plumbing irrigation and drainage often require different types of PVC pipe fittings to ensure a sound system. Take a look at the features for Lasco Coupling. Basic Fitting Shape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Regulator, 1/8 In, 0 to 125 psi (1/8 LF560 0-125)
- BRADLEY 30 in "H x 18 in "W, Framed, Mirror, Glass (781-018300)
- KOHLER Wellworth Elongated Bowl (4198-0)
- PARKER Long Nut, 45 deg, Brass, Tube, 3/4 In., PK10 (41FL-12)
- LASCO FITTINGS Bushing, 3/4 x 1/2 in, Schedule 40, White (439101BC)
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x MPT (1436010RMC)
- LASCO FITTINGS 90 Service Elbow, 2 x 1 1/2 in, PVC (307251)
- LASCO FITTINGS Reducing Bushing, 1/2 x 1/4 in, NPT, PVC (439072)
- LASCO FITTINGS 90 Side Outlet Elbow, 1 in, Schedule 40 (413010BC)
- LASCO FITTINGS 45 Elbow, PVC, 1 1/4 in, Socket, SCH 40 (417012BC)
- CHARLOTTE PIPE AND FOUNDRY SIDE OUTLET ELBOW1""SXSXS (PVC025101000)
- Lasco Fittings Fittings