Shop All PVC Pipe Fittings
Lasco Fittings
Bushing, 1 1/2 x 3/4 in, Schedule 40
Mfr # 437210BC
Zoro # G303046276
product price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Bushing
- Pipe Fitting Material PVC
- Includes Plug No
- Fitting Side A Gender Male
- Fitting Side B Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 437210BC
- Zoro # G303046276
- UPC # 025528133283
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 2 in |
Overall Length | 1 5/8 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 1 5/8 in |
Fitting Pipe Size | 1 1/2 in x 3/4 in |
Pipe Size | 1 1/2 in, 3/4 in |
Description
Bushing, PVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Male, Spigot, 1 5/8 in, 3/4 in, Female, Socket, 2 in, Includes Seal No, 1 5/8 in Overall Length, 330 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822224)
- LEGEND VALVE 1 T-4320 NO LEAD IPS PAK X MIP (313-235NL)
- KUNKLE VALVE Adjustable Relief Valve, 1-1/4 In, 225 psi (0019-F12-MG00225)
- PARKER 3/8" Tube Brass Compression Nut & Sleeve 10PK (61HD-6)
- LASCO FITTINGS Adapter, 3/4 in, Schedule 40, White (474007)
- LASCO FITTINGS 45 CTS Elbow, 1/2 in, Schedule 40, White (4117005)
- LASCO FITTINGS Swing Joint, 1 in, Schedule 40, White (G132212)
- LASCO FITTINGS Reducing Tee, 8 x 8 x 6 in, Schedule 40 (401585)
- LASCO FITTINGS SIDE OUTLET ELBOW 3/4"" (413007RMC)
- LASCO FITTINGS Plug, 1 1/2 in, Schedule 40, MNPT, White (450015BC)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 1 1/4 in Pipe Size (438290)
- Lasco Fittings Fittings