Shop All PVC Pipe Fittings
Lasco Fittings
Bushing, 1 1/2 x 1 1/4 in, Schedule 40
Mfr # 437212BC
Zoro # G203658807
product price: $0.56
/ea
$0.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Bushing
- Pipe Fitting Material PVC
- For Pipe Schedule 40
- Includes Pre-Applied Thread Sealant No
- Pipe Fitting Connection Type Socket, Spigot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 437212BC
- Zoro # G203658807
- UPC # 025528133245
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Outside Diameter | 1 5/8 in |
Overall Length | 1 5/8 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/4 in |
Pipe Size | 1 1/2 in, 1 1/4 in |
Description
Bushing, PVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Male, Spigot, 1 5/8 in, 1 1/4 in, Female, Socket, 1 15/16 in, Includes Seal No, 1 5/8 in Overall Length, 330 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUB 8" 316 SS Grip L Coupling (STR21400)
- KOHLER Clicker Drain With Overflow (1035625-CP)
- DYNAQUIP CONTROLS Repair Part Repl. 1 Brass Ball Valve (VHH25AT)
- SLOAN Regal R1001A Rebuild Kit Regal 4.5 Gpf Closet (3317001)
- LASCO FITTINGS Elbow, 3/4 x 3/4 x 1/2 in, Schedule 40 (414101BC)
- LASCO FITTINGS Reducing Tee, 8 x 8 x 4 in, Schedule 40 (401582)
- LASCO FITTINGS Reducing Tee, 2 x 2 x 1 in, Schedule 40 (401249BC)
- LASCO FITTINGS Reducing Tee, 2 x 2 x 1/2 in, Schedule 40 (402247)
- LASCO FITTINGS CTS Cap, 1/2 in, Schedule 40, Socket (4147005)
- LASCO FITTINGS Swing Joint, 1 in, Schedule 40, White (G130212)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Schedule 40 60 Deg. DWV PVC Elbow 1/6 Bend (PVC 00319 0600HA)
- Lasco Fittings PVC Pipe Fittings