Shop All PVC Pipe Fittings
Lasco Fittings
Bushing, 1 1/2 in, Schedule 40, White
Mfr # 437209BC
Zoro # G703046272
product price: $0.57
/ea
$0.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Bushing
- Pipe Fitting Material PVC
- Fitting Side A Outside Diameter 1 5/8 in
- Low Lead Compliance Level Certified
- Connection Type Socket, Spigot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 437209BC
- Zoro # G703046272
- UPC # 025528133306
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 1 5/8 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 1 5/8 in |
Fitting Side B Outside Diameter | 2 in |
Fitting Pipe Size | 1 1/2 in x 1/2 in |
Pipe Size | 1 1/2 in, 1/2 in |
Description
Bushing, PVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Male, Spigot, 1 5/8 in, 1/2 in, Female, Socket, 2 in, Includes Seal No, 1 5/8 in Overall Length, 330 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3144 06 06)
- ZURN 2-950XLTDA - 2" 950XLTDA Double Check Detector Backflow Preventer (2-950XLTDA)
- DIXON High Pressure Full Bore Ball Valve, 1/2" (HPBV12)
- ZORO SELECT 1-1/4" FNPT Galvanized Hex Locknut (510-906HC)
- LASCO FITTINGS 90 CTS Elbow, 1/2 in, Schedule 40, White (4106005)
- LASCO FITTINGS Adapter, 3 in, Schedule 40, Socket x MNPT (436030)
- LASCO FITTINGS Adapter, 1 x 3/4 in, Schedule 40, White (436102BC)
- LASCO FITTINGS 90 Service Elbow, 2 x 1 1/2 in, PVC (307251)
- LASCO FITTINGS TEE INSERT POLY 1"" (1401010RMC)
- LASCO FITTINGS SIDE OUTLET ELBOW 3/4"" (413007RMC)
- B & K Street Elbow Poly 1/2 (169-403)
- Lasco Fittings Fittings