Shop All Black Pipe Fittings
Lasco Fittings
Black Cut-Off Nipple
Mfr # M461005
Zoro # G903528271
product price: $0.82
/ea
$0.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Potable Water
- Side A Gender Male
- Side B Thread Type NPT
- Thread Configuration Threaded on Both Ends
- Side A Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # M461005
- Zoro # G903528271
- UPC # 025528128487
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 1/2 in |
Overall Length | 6 in |
Details
Item | Nipple |
Application | Potable Water |
Side A Gender | Male |
Side B Thread Type | NPT |
Thread Configuration | Threaded on Both Ends |
Side A Connection Type | Threaded |
Side A Thread Type | NPT |
Color | Black |
Side B Connection Type | Threaded |
Side B Gender | Male |
Material | POLY |
Description
Nipple, Application Potable Water, Color Black, Material POLY, Nominal Pipe Size 1/2 in, Overall Length 6 in, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT, Thread Configuration Threaded on Both Ends
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3/4" x 1/2" Pipe Size, Spigot x FNPT (9838-101)
- TYGON Tubing, 5/32 I.D., 50 ft., Clear, Flexible (ACF00009)
- SMITH-COOPER 2" MNPT x 5 ft. TBE Brass Pipe Nipple Sch 40 (4385013460)
- MOEN Lever Mechanism Kit, Lavatory (102568)
- ASC ENGINEERED SOLUTIONS 3/8X1/4 Blk Hex Bushing (8700128906)
- LEGEND VALVE 3/8" BLACK 90 STREET ELBOW (350-042C)
- ZORO SELECT 1/4" x 1/8" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNJ3)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793F27)
- LEGEND VALVE 1/4" BLACK COUPLING (350-501)
- ZORO SELECT Nipple, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-5667)
- ZORO SELECT Black Nipple, Welded, 3/8x2 (793MU2)
- Lasco Fittings Black Pipe Fittings