Shop All PVC Pipe Fittings
Lasco Fittings
ADPTR INSTXMPT 1X1.25""
Mfr # 1436168RMC
Zoro # G3875482
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 1436168RMC
- Zoro # G3875482
- UPC # 25528105372
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
Lasco Fittings include this 1 in. MPT x 1-1/4 in. Insert Poly Insert Male Adapter. This fitting is made from 100% virgin PVC Type 1 material. Use this fitting with cold water applications only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 10" GALVANIZED NIPPLE (356-094E)
- AQUATROL Safety Valve, 75 psi, 2 MNPT x 2 FNPT (560HH1M1A1-75)
- KOHLER Square 24 Grab Bar (23295-BL)
- APOLLO PEX-A 3/4 in. Expansion PEX in to X 1/2 in. D FNPT Brass Adapter (EPXFA3412)
- LASCO FITTINGS Adapter, 1 1/2 in, Schedule 40, White (436015BC)
- LASCO FITTINGS Adapter, 1/2 in, Schedule 40, 600 PSI (4136005)
- LASCO FITTINGS CTS Adapter, PVC, 3/4 in, SCH 40, White (4135007SS)
- LASCO FITTINGS COUPLE INSERT POLY 1.5"" (1429015RMC)
- LASCO FITTINGS Riser Extender, 3/4 in, Schedule 40 (434007)
- LASCO FITTINGS Bushing, 1 1/4 x 1 in, Schedule 40, White (437168BC)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in.Black PVC Poly Male Reducing Adapter (AI-38791)
- Lasco Fittings Fittings