Shop All PVC Pipe Fittings
Lasco Fittings
ADPTR INSTXMPT 1/2X3/4""
Mfr # 1436101RMC
Zoro # G3876149
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lasco Fittings
- MFR # 1436101RMC
- Zoro # G3876149
- UPC # 25528105341
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
Lasco Fittings include this 1/2 in. MPT x 3/4 in. Insert Poly Insert Male Adapter. This fitting is made from 100% virgin PVC Type 1 material. Use this fitting with cold water applications only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8 T-2100 FP 3 WAY IPS B.V. (101-442)
- WATTS Repair Kit, Watts Series 009 M2, 2 In (009 M2 2 2nd Check Kit)
- GRUVLOK 8100 3 EC EPDM LOW PR LVR BFV (1330026075)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10, Pipe Size (Fittings): 3/4" (149F-12-12)
- LASCO FITTINGS Elbow, 3/4 x 3/4 x 1/2 in, Schedule 40 (414101BC)
- LASCO FITTINGS Bushing, 1 1/4 x 1 in, Schedule 40, White (437168BC)
- LASCO FITTINGS Adapter, 8 in, Schedule 40, White, 160PSI (436080)
- LASCO FITTINGS Adapter, 4 x 4 in, Schedule 40, White (436040)
- LASCO FITTINGS PLUG INSERT POLY 3/4"" (1449007RMC)
- LASCO FITTINGS 90 Street Elbow, 1/2 in, Schedule 40 (412005BC)
- TIGRE USA INC 3X4X4 Off Dnspt Adapter (36-649)
- Lasco Fittings Fittings