Shop All PVC Pipe Fittings
Lasco Fittings
Adapter, 4 x 4 in, Schedule 40, White
Mfr # 435040
Zoro # G503045956
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Low Lead Compliance Level Certified
- Fitting Side B Type NPT
- Includes Shield No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lasco Fittings
- MFR # 435040
- Zoro # G503045956
- UPC # 025528718503
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Overall Length | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Pipe Size | 4 in |
Description
Adapter, PVC, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 4 in, Female, NPT, Includes Seal No, 4 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Ductile Iron, Grate, Floor Drain (2120GM)
- DIXON Dust Cap, 3 In, 125 psi, Female Coupler (G300-DC-BR)
- BONOMI Electronic Ball Valve, 1/2" Pipe, 120VAC (8E864LF-003-1/2)
- DELTA Leland, DIAMOND, Valve-2H (RP60400)
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x MPT (1436015RMC)
- LASCO FITTINGS Reducing Bushing, 1/2 x 1/4 in, PVC (438072)
- LASCO FITTINGS CTS Cap, 1/2 in, Schedule 40, Socket (4147005)
- LASCO FITTINGS Plug, 1 1/2 in, Schedule 40, MNPT, White (450015BC)
- LASCO FITTINGS COUPLE INSERT POLY 1.5"" (1429015RMC)
- LASCO FITTINGS Adapter, 1 1/2 in, Schedule 40, White (436015BC)
- ZORO SELECT PVC 90 Degree Long Sweep Elbow, Hub, 1-1/2 in Pipe Size (1WJY8)
- Lasco Fittings Fittings