Shop All PVC Pipe Fittings
Lasco Fittings
Adapter, 3/4 x 1/2 in, Schedule 40, White
Mfr # 436074BC
Zoro # G204245976
product price: $0.48
/ea
$0.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Standards ASTM D2466, NSF 14, NSF 61
- Maximum Operating Pressure 480 psi
- Includes Pre-Applied Thread Sealant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 436074BC
- Zoro # G204245976
- UPC # 025528131685
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side B Outside Diameter | 11/16 in |
Fitting Thread Size B | 14 |
Overall Length | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Hex Size | 1 5/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Description
Adapter, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Female, Socket, 1 1/4 in, 1/2 in, Male, NPT, 11/16 in, 14, Includes Seal No, 1 1/2 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 4 PK (60199-0006802-00-AFC-RF-K1-4-96911)
- WHITEHAUS SS Sink Grid For Use W/ Fireclay Sink Model Wh3719, SS (GR3719)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/4", CPVC/FPM, Full Port, S/T (TBH2125ASTV0000)
- AMERIMAX HOME PRODUCTS Drain Pipe Perf Flex 4Inx25Ft (51310)
- LASCO FITTINGS TEE INSERT POLY 3/4"" (1401007RMC)
- LASCO FITTINGS Reducing Tee, 8 x 8 x 4 in, Schedule 40 (401582)
- LASCO FITTINGS Reducing Tee, 8 x 8 x 6 in, Schedule 40 (401585)
- LASCO FITTINGS ELBOW 90D 1-1/2""INSERT (1413015RMC)
- LASCO FITTINGS 90 Sweep Elbow, 1 1/2 in, Schedule 40 (406015SW)
- LASCO FITTINGS Saddle Tee, 1 1/2 x 1 1/2 x 3/4 in, PVC (362210)
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 3 in x 2 in Pipe Size (1WKF5)
- Lasco Fittings Fittings