Shop All PVC Pipe Fittings
Lasco Fittings
Adapter, 3/4 in, Schedule 40, White
Mfr # 474007
Zoro # G103046261
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Schedule Schedule 40
- Fitting Side A Outside Diameter 1 5/16 in
- Fitting Side B Nominal Pipe Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 474007
- Zoro # G103046261
- UPC # 025528711481
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 1 5/16 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 2 1/2 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Pipe Size | 3/4 in |
Description
Adapter, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Female, Socket, 1 5/16 in, 3/4 in, Male, Insert, 13/16 in, Includes Seal No, 2 1/2 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Mixing Cartridge (63233001)
- PLUMB PAK Drain Protector with Clip, 3 in Dia, Aluminum, Chrome, For Sink (PP820-65)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to HF40 Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-3299)
- KOHLER Trip Lever Service Kit-Right (1133133-CP)
- LASCO FITTINGS 90 Sweep Elbow, 1 1/2 in, Schedule 40 (406015SW)
- LASCO FITTINGS Adapter, 8 in, Schedule 40, White, 160PSI (436080)
- LASCO FITTINGS Nested Coupling, 1 in, Schedule 40, White (477010)
- LASCO FITTINGS Cap, 1 1/2 in, Schedule 40, Socket, White (447015BC)
- LASCO FITTINGS Bushing, 2 1/2 x 2 in, Schedule 40, White (437292BC)
- LASCO FITTINGS 90 Elbow, 1 in, Schedule 40, FNPT, White (408010)
- ZORO SELECT PVC Cap, NPT, 1 in Pipe Size (848-010)
- Lasco Fittings PVC Pipe Fittings