Shop All PVC Pipe Fittings
Lasco Fittings
Adapter, 3 in, Schedule 40, Socket x MNPT
Mfr # 436030
Zoro # G503046038
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Side A Type Socket
- Maximum Operating Pressure 260 psi
- Standards ASTM D2466, NSF 14, NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 436030
- Zoro # G503046038
- UPC # 025528718565
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Thread Size B | 8 |
Overall Length | 3 15/16 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 9/16 in |
Fitting Side A Outside Diameter | 3 15/16 in |
Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Description
Adapter, PVC, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Male, NPT, 3 9/16 in, 8, Includes Seal No, 3 15/16 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Galvanized Square Head Plug, 1/2 In (G3960050)
- SANTEEN 32 Oz. S-T Liquid Drain Opener (0200)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 6" (4319002322)
- GRUVLOK Reducing Tee, Ductile Iron, 4 x 4 x 1 in (0390017374)
- LASCO FITTINGS Reducing Tee, 8 x 8 x 6 in, Schedule 40 (401585)
- LASCO FITTINGS Reducing Tee, 1/2 x 1/2 x 1/8 in, PVC (402071)
- LASCO FITTINGS Adapter, 3 in, Schedule 40, White, 260 PSI (435030)
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x MPT (1436020RMC)
- LASCO FITTINGS Reducing Tee, 1 1/4 x 1/2 x 1/2 in, Socket (401166)
- LASCO FITTINGS Adapter, 1 1/2 in, Schedule 40, White (436015BC)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 4 in Pipe Size (465040)
- Lasco Fittings PVC Pipe Fittings