Shop All PVC Pipe Fittings
Lasco Fittings
Adapter, 1/2 in, Schedule 40, 600 PSI
Mfr # 4136005
Zoro # G603046259
$0.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material PVC
- Low Lead Compliance Level Certified
- Color Yellow
- Standards ASTM D1784, ASTM D2846, NSF 14, NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lasco Fittings
- MFR # 4136005
- Zoro # G603046259
- UPC # 025528787004
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 11/16 in |
Fitting Side A Outside Diameter | 13/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 1 9/32 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Socket Depth | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Copper Tube Size | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type CTS Socket Hub, Fitting Side B Connection Type NPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material CPVC, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape Straight Adapter, Standards ASTM D1784, ASTM D2846, NSF 14, NSF 61, Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS V4055D1001 120V Fluid (V4055D1001)
- DUPONT Water Filtration HD Sump Brackets, 5 in. (WFAB100)
- ZORO SELECT Brass Cross, FNPT, 3/4" Pipe Size (22UL21)
- APOLLO PEX 3/4 in. Plastic PEX Barb x Male Pipe Thread Adapter Jar (25-Pack), 25PK (PXPAM3425JR)
- LASCO FITTINGS Bushing, 2 x 1 in, Schedule 40, White (437249BC)
- LASCO FITTINGS 45 Elbow, PVC, 1 1/4 in, Socket, SCH 40 (417012BC)
- LASCO FITTINGS Nested Coupling, 3/4 in, Schedule 40 (477007BC)
- LASCO FITTINGS Adapter, 1 x 3/4 in, Schedule 40, White (436102BC)
- LASCO FITTINGS 90D ELBW INSERTXFPT 1.5"" (1407015RMC)
- LASCO FITTINGS Reducing Tee, 1 1/4 x 1/2 x 1/2 in, Socket (401166)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1/4 in Pipe Size (801-002)
- Lasco Fittings Fittings