Shop All PVC Pipe Fittings
Lasco Fittings
Adapter, 1 1/4 x 1 1/4 in, Schedule 40
Mfr # 436012BC
Zoro # G603046280
product price: $0.71
/ea
$0.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Includes Plug No
- Pipe Fitting Connection Type Socket, Threaded
- Temp. Range 32 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 436012BC
- Zoro # G603046280
- UPC # 025528131845
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 1 15/16 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Overall Length | 2 1/4 in |
Fitting Thread Size B | 11 1/2 |
Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Description
Adapter, PVC, Schedule 40, For Pipe Schedule 40, 1 1/4 in, Female, Socket, 1 15/16 in, 1 1/4 in, Male, NPT, 1 1/4 in, 11 1/2, Includes Seal No, 2 1/4 in Overall Length, 370 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Flush Valve Solenoid Coil Kit (104435)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LVHB038050MTV)
- LEGEND VALVE 3/8" COPPER COUPLING (450-502)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (L6PPI01WD)
- LASCO FITTINGS Transition Union, PVC, 2 in, SCH 40, White (P896020)
- LASCO FITTINGS Bushing, 2 x 1 in, Schedule 40, White (437249BC)
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x MPT (1436010RMC)
- LASCO FITTINGS Nested Coupling, 1 in, Schedule 40, White (477010)
- LASCO FITTINGS ELBOW INSERT POLY 1"" FPT (1407010RMC)
- LASCO FITTINGS 90D ELBW INSERTXFPT 1.5"" (1407015RMC)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3 in Pipe Size (401030)
- Lasco Fittings Fittings