Shop All PVC Pipe Fittings
Lasco Fittings
90 Sweep Elbow, 1 1/2 in, Schedule 40
Mfr # 406015SW
Zoro # G203046284
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Sweep Elbow
- Pipe Fitting Material PVC
- Maximum Operating Pressure 330 psi
- Includes Plug No
- Fitting Side B Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 406015SW
- Zoro # G203046284
- UPC # 025528790950
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side B Outside Diameter | 2 3/16 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Description
90 Degrees Sweep Elbow, PVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal No, 330 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Euphoria Euph Cosmopolitan Stick Handsho (26466000)
- BESTCARE 18" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-7)
- SMITH-COOPER Hex Bushing, 3"x2", 125, Brz Nl (4385003510)
- LEGEND VALVE 3/4 T-544 INVERTED NOSE GARDEN (107-246)
- LASCO FITTINGS Bushing, 2 x 3/4 in, Schedule 40, White (437248BC)
- LASCO FITTINGS Cap, 1/2 in, Schedule 40, FNPT, PVC (448005BC)
- LASCO FITTINGS Swing Joint, 1 in, Schedule 40, White (G132212)
- LASCO FITTINGS Swing Joint, 1 in, Schedule 40, White (G130212)
- LASCO FITTINGS TEE INSERT POLY 1-1/2"" (1401015RMC)
- LASCO FITTINGS 45 Elbow, PVC, 2 in, Socket, SCH 40, White (417020BC)
- ZORO SELECT PVC No Hub Adapter, CI No Hub x Hub, 4 in Pipe Size (1WKJ8)
- Lasco Fittings PVC Pipe Fittings