Shop All PVC Pipe Fittings
Lasco Fittings
90 Street Elbow, 1/2 in, Schedule 40
Mfr # 412005BC
Zoro # G703046265
product price: $0.72
/ea
$0.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material PVC
- Low Lead Certified Standard NSF 61; NSF 14
- Color White
- Includes Pre-Applied Thread Sealant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 412005BC
- Zoro # G703046265
- UPC # 025528141868
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Pipe Size | 1/2 in |
Description
90 Degrees Street Elbow, PVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, Male, NPT, Includes Seal No, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" BLACK 90 STREET ELBOW (350-043)
- VIEGA Viega ProPress reducer, 1-1/2" x 1-1/4" (78162)
- ZORO SELECT 2" Clamp T316L SS 90 Degree Elbow (EG2C-6L2.0)
- SLOAN Sprayhead Part Sfp1000 Cp Spray Head 0.35 Gpm Male Vr (3362000)
- LASCO FITTINGS CTS Cap, 1/2 in, Schedule 40, Socket (4147005)
- LASCO FITTINGS Elbow Insert 1.5X1.25Fpt (1407212RMC)
- LASCO FITTINGS 90 Sweep Elbow, 2 in, Schedule 40, White (406020SW)
- LASCO FITTINGS Reducing Tee, 2 x 2 x 1 in, Schedule 40 (401249BC)
- LASCO FITTINGS 90 CTS Elbow, 1/2 in, Schedule 40, White (4106005)
- LASCO FITTINGS Nested Coupling, 1 in, Schedule 40, White (477010)
- CHARLOTTE PIPE AND FOUNDRY PVC02116C0800HA 0.75 in. Schedule 40 PVC Cap (4405965)
- Lasco Fittings Fittings