Shop All PVC Pipe Fittings
Lasco Fittings
90 Street Elbow, 1/2 in, Schedule 40
Mfr # 410005BC
Zoro # G503046274
original price:
$0.71
16% off
$0.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material PVC
- Fitting Side B Outside Diameter 11/16 in
- Maximum Operating Pressure 600 psi
- Includes Seal No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lasco Fittings
- MFR # 410005BC
- Zoro # G503046274
- UPC # 025528141660
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side B Outside Diameter | 11/16 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Thread Size B | 14 |
Fitting Side A Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
90 Degrees Street Elbow, PVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Female, Socket, 1 1/16 in, 1/2 in, Male, NPT, 11/16 in, 14, Includes Seal No, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Test Ball Plug, Pneumatic, 2-3 In (274518)
- BECK 3/4" x 5-1/2" Black Pipe Nipple Sch 80 (0332620400)
- KEENEY MFG Wave Designer, Stainless Steel, Wave Designer Grab Bar, Brushed Nickel, 36", Brushed Nickel (GB2022-36BN)
- RHEEM Gas Tankless Water Heater, 23 in H (RTGH-95DVLN-3)
- LASCO FITTINGS 90 Sweep Elbow, 2 in, Schedule 40, White (409020SW)
- LASCO FITTINGS PLUG INSERT POLY 3/4"" (1449007RMC)
- LASCO FITTINGS Wye, 2 in Pipe Size, Schedule 40, Socket (475020)
- LASCO FITTINGS TEE INSERT FML POLY 1"" (1402010RMC)
- LASCO FITTINGS SIDE OUTLET ELBOW 3/4"" (413007RMC)
- LASCO FITTINGS Plug, 1 1/2 in, Schedule 40, MNPT, White (450015BC)
- SIOUX CHIEF P TRAP FLR DRAIN PVC2"" (800-PPK)
- Lasco Fittings PVC Pipe Fittings