Shop All PVC Pipe Fittings
Lasco Fittings
90 Service Elbow, 2 x 1 1/2 in, PVC
Mfr # 307251
Zoro # G403046077
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Service Elbow
- Pipe Fitting Material PVC
- Application Potable Water
- Fitting Side A Gender Female
- Maximum Operating Pressure 280 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 307251
- Zoro # G403046077
- UPC # 025528763503
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 2 13/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Thread Size B | 10 |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 2 1/4 in |
Fitting Pipe Size | 2 in x 1 1/2 in |
Pipe Size | 1 1/2 in, 2 in |
Description
90 Degrees Service Elbow, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 13/16 in, 1 1/2 in, Female, ACME, 2 1/4 in, 10, Includes Seal No, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Adhesive Cover Caps Plumb Cap Pvc White 1 Sheet 10 Caps (FC.P3.WH)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7010)
- T&S BRASS Parts Kit, Dipperwell (-2282-RK)
- PARKER 1/2" MNPT x 1-1/2" TBE Brass Close Pipe Nipple (8-8 MCN-B)
- LASCO FITTINGS ADAPTR INSRT POLY1/2""FPT (1435005RMC)
- LASCO FITTINGS ELBOW INSERT POLY 1"" FPT (1407010RMC)
- LASCO FITTINGS Reducing Tee, 2 x 2 x 1 in, Schedule 40 (401249BC)
- LASCO FITTINGS Bushing, 1 x 3/4 in, Schedule 40, NPT (439131BC)
- LASCO FITTINGS Swing Joint, 1 1/2 in, Schedule 40, White (G332212)
- LASCO FITTINGS Bushing, 3/4 x 1/2 in, Schedule 40, White (439101BC)
- PLASTIC TRENDS ADAPTR 4""S3DX4""FPT SDR35 (P1404)
- Lasco Fittings PVC Pipe Fittings