Shop All PVC Pipe Fittings
Lasco Fittings
90 Elbow, PVC, 3/4 in, Socket, SCH 40, White
Mfr # 406007BC
Zoro # G003046279
product price: $0.32
/ea
$0.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Temp. Range 32 Degrees to 140 Degrees F
- Low Lead Certified Standard NSF 61; NSF 14
- Fitting Side A Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 406007BC
- Zoro # G003046279
- UPC # 025528793616
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Details
Specific Fitting Shape | 90 Degrees Elbow |
Pipe Fitting Material | PVC |
Item | 90 Degrees Elbow |
Temp. Range | 32 Degrees to 140 Degrees F |
Low Lead Certified Standard | NSF 61; NSF 14 |
Fitting Side A Type | Socket |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | 480 psi |
Fitting Side B Gender | Female |
Application | Potable Water |
Includes Plug | No |
Standards | ASTM D2466, NSF 14, NSF 61 |
Color | White |
Fitting Side A Gender | Female |
For Pipe Schedule | 40 |
Fitting Side B Type | Socket |
Includes Shield | No |
Schedule | Schedule 40 |
Includes Seal | No |
Low Lead Compliance Level | Certified |
Description
90 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Female, Socket, 1 1/4 in, 3/4 in, Female, Socket, 1 1/4 in, Includes Seal No, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 2-1/2" Black Pipe Nipple Sch 40 (5P718)
- KOHLER Assy, Adjustment Collar (75740)
- CHURCH SEAT Church Seat 1500EC 000 Lift-Off Elongated Closed Front Toilet Seat in White (1500EC 000)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G202)
- LASCO FITTINGS Adapter, PVC, 1/2", FNPTx MNPT, Schedule 40 (SA005)
- LASCO FITTINGS ADPTR INSRT MPT 3/4X1"" (1436102RMC)
- LASCO FITTINGS 90 Street Elbow, 3/4 x 1/2", NPT x Socket (410101)
- LASCO FITTINGS Reducing Tee, 1 1/4 x 1/2 x 1/2 in, Socket (401166)
- LASCO FITTINGS Nested Coupling, 1 in, Schedule 40, White (477010)
- LASCO FITTINGS Swing Joint, 1 1/4 x 1 1/4 in, MNPT, SCH 40 (G232212)
- LASCO FITTINGS Adapter, 4 x 4 in, Schedule 40, White (435040)
- Lasco Fittings PVC Pipe Fittings