Shop All PVC Pipe Fittings
Lasco Fittings
90 Elbow, PVC, 1 1/4", Socket, SCH 40, White
Mfr # 406012BC
Zoro # G903658770
$0.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Temp. Range 32 Degrees to 140 Degrees F
- Includes Plug No
- Low Lead Compliance Level Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lasco Fittings
- MFR # 406012BC
- Zoro # G903658770
- UPC # 025528140748
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side A Outside Diameter | 1 15/16 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Description
90 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule 40, 1 1/4 in, Female, Socket, 1 15/16 in, 1 1/4 in, Female, Socket, 1 15/16 in, Includes Seal No, 370 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Accessory Ebv200A Cp Smooth Operator (3325201)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220818)
- POWERZONE Heat Tape Pipe 18Ft 126W Therm (ORPHC12618)
- DORMONT Gas Connector, Hose 1-1/4" dia., Gray (61-6162-24)
- LASCO FITTINGS Adapter, 4 x 4 in, Schedule 40, White (436040)
- LASCO FITTINGS Reducing Tee, 8 x 8 x 6 in, Schedule 40 (401585)
- LASCO FITTINGS Boshart Industries Schedule 40 1-1/2 in. Slip in. X 1-1/2 in. D Slip PVC 90 Degree Elbow (U406-015)
- LASCO FITTINGS 90 Elbow, Polyethylene, 3/4 in, NPT, SCH 40 (M412007)
- LASCO FITTINGS Adapter, PVC, 1/2", FNPTx MNPT, Schedule 40 (SA005)
- LASCO FITTINGS CTS Cap, 1/2 in, Schedule 40, Socket (4147005)
- THRIFCO PLUMBING 2 Inch Quick Repair Coupling (6622035)
- Lasco Fittings PVC Pipe Fittings