Shop All PVC Pipe Fittings
Lasco Fittings
90 Elbow, Polyethylene, 1/2 in, NPT, SCH 40
Mfr # M412005
Zoro # G203046307
$0.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Polyethylene
- Fitting Side B Gender Female
- Low Lead Compliance Level Certified
- Fitting Side B Outside Diameter 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lasco Fittings
- MFR # M412005
- Zoro # G203046307
- UPC # 025528708603
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side B Outside Diameter | 1 1/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 11/16 in |
Fitting Thread Size B | 14 |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Thread Size A | 14 |
Description
90 Degrees Elbow, Polyethylene, Schedule 40, For Pipe Schedule 40, 1/2 in, Male, NPT, 11/16 in, 14, 1/2 in, Female, NPT, 1 1/16 in, 14, Includes Seal No, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 1.1 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS (6147SM111.002)
- ANVIL 1-1/2 Black Malleable Square Head Plug, Lead Free, 150 PSI (0818902538)
- LEGEND VALVE 1-1/2" S-608 ABS BALL VALVE (201-467)
- ZORO SELECT NylonTubing, 6mm ID, 8mm OD, 100 Ft. (1523-6mm8mm)
- LASCO FITTINGS Adapter, 2 in, Schedule 40, Socket x MNPT (436020BC)
- LASCO FITTINGS 90 Elbow, Polyethylene, 3/4 in, NPT, SCH 40 (M412007)
- LASCO FITTINGS CTS Adapter, PVC, 3/4 in, SCH 40, White (4135007SS)
- LASCO FITTINGS Nested Coupling, 1/2 in, Schedule 40 (477005BC)
- LASCO FITTINGS 90 Elbow, PVC, 1 1/4", Socket, SCH 40, White (406012BC)
- LASCO FITTINGS 45 CTS Elbow, 1/2 in, Schedule 40, White (4117005)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3/4 in x 1/2 in Pipe Size (838-101)
- Lasco Fittings PVC Pipe Fittings