Shop All PVC Pipe Fittings
Lasco Fittings
90 Elbow, Polyethylene, 1 in, NPT, SCH 40
Mfr # M412010
Zoro # G703046296
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Polyethylene
- Fitting Thread Size A 11 1/2
- Fitting Side B Gender Female
- Low Lead Certified Standard NSF 61; NSF 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # M412010
- Zoro # G703046296
- UPC # 025528101046
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Thread Size A | 11 1/2 |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Thread Size B | 11 1/2 |
Fitting Side B Outside Diameter | 1 5/8 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
90 Degrees Elbow, Polyethylene, Schedule 40, For Pipe Schedule 40, 1 in, Male, NPT, 1 1/16 in, 11 1/2, 1 in, Female, NPT, 1 5/8 in, 11 1/2, Includes Seal No, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 In Outlet (31300035408000)
- MOEN 0.5 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Brass (16350)
- ZORO SELECT 1/4" MNPT Galvanized Hex Head Plug (1MPL4)
- PARKER 1/4" A-LOK x MNPT SS Male 90 Degree Elbow (4MSEL4N-316)
- LASCO FITTINGS Wye, 2 in Pipe Size, Schedule 40, Socket (475020)
- LASCO FITTINGS Adapter, 8 in, Schedule 40, White, 160PSI (436080)
- LASCO FITTINGS 90 Elbow, Polyethylene, 1/2 in, NPT, SCH 40 (M412005)
- LASCO FITTINGS Adapter, 4 x 4 in, Schedule 40, White (436040)
- LASCO FITTINGS TEE INSERT POLY 2"" (1401020RMC)
- LASCO FITTINGS 45 Elbow, 2 in, Schedule 40, Socket, Gray (317020)
- B&K B & K 1 In. x 5-1/2 In. Compression PVC Coupling (160-105)
- Lasco Fittings Fittings