Shop All PVC Pipe Fittings
Lasco Fittings
90 CTS Elbow, 1/2 in, Schedule 40, White
Mfr # 4106005
Zoro # G803046295
product price: $0.78
/ea
$0.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Material CPVC
- Maximum Operating Pressure 400 psi
- Fitting Side A Nominal Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 4106005
- Zoro # G803046295
- UPC # 025528786724
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Side A Outside Diameter | 13/16 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 1 1/4 in |
Fitting Side B Copper Tube Size | 1/2 in |
Socket Depth | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Copper Tube Size | 1/2 in |
Copper Tube Size | 1/2 in x 1/2 in |
Description
Street Elbow, Application Potable Water, Fitting Side A Connection Type CTS Socket Hub, Fitting Side B Connection Type CTS Socket Hub, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material CPVC, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards ASTM D1784, ASTM D2846, NSF 14, NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, Neoprene, Single, 10in (AMS210)
- MIDWEST FASTENER #10-24 x 7/16" Steel Coarse Thread Slotted Oval Head Faucet Screws 8PK (72926)
- VIEGA Street Elbow (26061)
- NEWPORT BRASS Cold Water Dispenser in Satin Brass (Pvd) (106C/04)
- LASCO FITTINGS ELBOW INSERT POLY 1-1/4"" (1406012RMC)
- LASCO FITTINGS Nested Coupling, 1/2 in, Schedule 40 (477005BC)
- LASCO FITTINGS Swing Joint, 1 1/4 x 1 1/4 in, Schedule 40 (G230212)
- LASCO FITTINGS SIDE OUTLET ELBOW 3/4"" (413007RMC)
- LASCO FITTINGS Coupling, PVC, 1/2 in, FNPT, SCH 40, White (430005BC)
- LASCO FITTINGS 90 Street Elbow, 1/2 in, Schedule 40 (410005BC)
- LASCO 801007BC Pipe Tee, 34 in, Slip, PVC, SCH 80 Schedule (801007-BC)
- Lasco Fittings Fittings