Shop All PVC Pipe Fittings
Lasco Fittings
90 CTS Elbow, 1 in, Schedule 40, Socket
Mfr # 4106010
Zoro # G303046283
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Low Lead Certified Standard NSF 61; NSF 14
- Schedule Schedule 40
- Application Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lasco Fittings
- MFR # 4106010
- Zoro # G303046283
- UPC # 025528786748
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side B Outside Diameter | 1 5/16 in |
Fitting Side A Outside Diameter | 1 5/16 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Pipe Size | 1 in |
Overall Length | 2 5/32 in |
Socket Depth | 9/10 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Copper Tube Size | 1 in |
Copper Tube Size | 1 in x 1 in |
Description
Street Elbow, Application Potable Water, Fitting Side A Connection Type CTS Socket Hub, Fitting Side B Connection Type CTS Socket Hub, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material CPVC, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards ASTM D1784, ASTM D2846, NSF 14, NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 2" NPT Bronze Y Check Valve (T-511)
- WATTS Reduced pressure zone backflow preventer (3/4 LF009M3-QT-FS)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 5m, PK20 (KE5K3S-75)
- ZORO SELECT 1-1/4" FNPT Stainless Steel Ball Valve Inline (06Q221N06114)
- LASCO FITTINGS 90 Side Outlet Elbow, 2 in, Schedule 40 (413020)
- LASCO FITTINGS Adapter, 1/2 in, Schedule 40, 600 PSI (4136005)
- LASCO FITTINGS Swing Joint, 1 1/4 x 1 1/4 in, MNPT, SCH 40 (G232212)
- LASCO FITTINGS Bushing, 2 x 1 in, Schedule 40, White (437249BC)
- LASCO FITTINGS ELBOW INSERT POLY 1"" (1406010RMC)
- LASCO FITTINGS Swing Joint, 1 1/2 in, Schedule 40, White (G332212)
- CHARLOTTE PIPE AND FOUNDRY 6 In. Schedule 40 Sanitary PVC Tee (PVC 00400 1600HA)
- Lasco Fittings Fittings