Shop All PVC Pipe Fittings
Lasco Fittings
45 Elbow, 2 in, Schedule 40, White
Mfr # 423020BC
Zoro # G603046310
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material PVC
- For Pipe Schedule 40
- Connection Type Socket, Spigot
- Fitting Side A Nominal Pipe Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 423020BC
- Zoro # G603046310
- UPC # 025528779436
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 5/16 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Description
45 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Male, Spigot, 2 5/16 in, Includes Seal No, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI Push Pop-up Drain for Bathroom Sinks without Overflow Gunmetal Black Stainless Steel (RVA5103BL)
- PARKER Filter Bag, Felt, PP, 80 gpm, 50m, PK10 (G1P50-Q)
- QUENCH USA Global Water G3F Standing Water Cooler, 3-Stage Filtration System (G3F)
- DIXON DryDisconnect Adapter, 3", NPT Alum FKM (DBC62-300)
- LASCO FITTINGS ADAPTR INSRT POLY1/2""FPT (1435005RMC)
- LASCO FITTINGS Nested Coupling, 1 in, Schedule 40, White (477010)
- LASCO FITTINGS COUPL INSRT POLY 1.25X1"" (1429168RMC)
- LASCO FITTINGS 45 Elbow, 2 in, Schedule 40, Socket, Gray (317020)
- LASCO FITTINGS Bushing, 1 1/4 x 1 in, Schedule 40, White (437168BC)
- LASCO FITTINGS Adapter, 3/4 in, Schedule 40, 480 PSI (4136007)
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip PVC Coupling SCH 40 (8113762)
- Lasco Fittings PVC Pipe Fittings