Shop All PVC Pipe Fittings
Lasco Fittings
22-1/2 Degree Elbow, 6 in, Schedule 40
Mfr # 465060
Zoro # G803046271
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 22.5 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Side A Type Socket
- Fitting Side B Nominal Pipe Size 6 in
- Connection Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 465060
- Zoro # G803046271
- UPC # 025528772444
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 6 in |
Overall Length | 9 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side B Outside Diameter | 7 1/4 in |
Fitting Side A Outside Diameter | 7 1/4 in |
Fitting Pipe Size | 6 in x 6 in |
Pipe Size | 6 in |
Description
22.5 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule 40, 6 in, Female, Socket, 7 1/4 in, 6 in, Female, Socket, 7 1/4 in, Includes Seal No, 9 in Overall Length, 180 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Round Closed Front Toilet Seat, Blush, With Cover, Plastic, Round (200SLOWT 443)
- LEGEND VALVE 1-1/4" BLACK 90 ELBOW (350-006)
- LARSEN SUPPLY CO Blk Sink Spr Head (08-1529)
- FLUIDMASTER Fill Valve, Anti-Siphon, Adjustable (Pro 45)
- LASCO FITTINGS Bushing, 3/4 x 1/2 in, Schedule 40, White (438101BC)
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x MPT (1436012RMC)
- LASCO FITTINGS Bushing, 2 1/2 x 2 in, Schedule 40, White (437292BC)
- LASCO FITTINGS Side Outlet Elbow 3/4" (U413-007)
- LASCO FITTINGS Bushing, 2 x 1 in, Schedule 40, White (437249BC)
- LASCO FITTINGS Cap, 1 1/4 in, Schedule 40, Socket, White (447012BC)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1/2 in Pipe Size (408005)
- Lasco Fittings Fittings