Shop All Flow Rate Sensors
Lascar
Wireless Temperature Sensor, 2.4 GHz
Mfr # WIRELESS ALERT T
Zoro # G101209866
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature
- Interface Wireless
- Software Required Free App
- Waterproof No
- Includes Sticky Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lascar
- MFR # WIRELESS ALERT T
- Zoro # G101209866
- Country of Origin China
- Category Flow Rate Sensors
Dimensions
Overall Height | 1 5/16 in |
Battery Size | AAA, LR03, UM4 |
Overall Width | 2 3/4 in |
Overall Depth | 15/16 in |
Description
WiFi Data Logging Sensor, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Minimum Operating Temperature Degrees F 0 Degrees F, Maximum Operating Temperature Degrees F 129 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, Fluid (6PY64)
- FLINT & WALLING Booster Pump System, 1/2 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 2 Stage, 120 psi Max Pressure (VP05)
- DAYTON Engine Drive Pump Kit, 4.8HP, Honda Engine (7AJ17)
- LITTLE GIANT PUMP Control Box, 1/2HP, 115V, 1Phase (2801044915)
- LASCAR Water Leak Sensor (Wireless Alert LD)
- ERIE Ag24A020 24V On/Off High (AG24A020)
- LUMENITE Sanitary Continuous Level Transmitter (MLST-4220-C1-1/2-36)
- HONEYWELL L4080B1352 Immersion Type (L4080B1352)
- FLOWLINE Ultrasonic Level Sensor, 26.2 Ft (LU78-5004)
- MCDONNELL & MILLER 14B Blow Down Valve-Ball Type, (14B)
- LUMENITE Industrial Continuous Level Transmitter (MLXT-4220-P-3/4-48)
- Lascar Flow Rate Sensors