Shop All Nonelectrical Properties Data Loggers
Lascar
WiFi Data Logger, Temperature, Cloud
Mfr # EL-WIFI-T
Zoro # G8109701
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature
- Temp. Range (F) -4 Degrees to 140 Degrees F
- Accuracy +/-1 Degrees
- Battery Life 1 yr
- Sample Point Storage 500K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # EL-WIFI-T
- Zoro # G8109701
- UPC # 013088357973
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Connection Size | USB Mini |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 15/16 in |
Overall Height | 3 1/4 in |
Overall Width | 2 3/4 in |
Description
WiFi Data Logging Sensor, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, Commercial, 0 to 3000 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA6)
- WINTERS Ammonia Gauge 4", 1/4" Lm 30-0-300 psi/F (PAM1702)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B300#)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (104D-258G)
- LASCAR Temperature Humidity Meter, Data Logging (EL-SIE-2)
- LASCAR Data Logger, Temperature and Humidity (EL-USB-2+)
- LASCAR Temperature Data Logger (EL-USB-1-LCD)
- LASCAR WiFi Data Logger, Temp, Humidity, Cloud (EL-WIFI-TH)
- LASCAR USB Temp Data Logger (EL-USB-1)
- LASCAR Vaccination Monitoring Kit, 1.41" D (EL-WIFI-VAC)
- HOBO Temperature Data logger (MX2303)
- Lascar Nonelectrical Properties Data Loggers