Shop All Nonelectrical Properties Data Loggers
Lascar
WiFi Data Logger, Temp, Thermistor, Cloud
Mfr # EL-WIFI-TP
Zoro # G8132415
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature
- Temp. Range (F) -40 Degrees to 257 Degrees F
- Accuracy +/-0.5 Degrees
- Battery Life 1 yr
- Sample Point Storage 500K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # EL-WIFI-TP
- Zoro # G8132415
- UPC # 697691537139
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Connection Size | USB Mini |
Manufacturers Warranty Length | 1 yr |
Overall Height | 3 1/4 in |
Overall Depth | 15/16 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2 3/4 in |
Description
WiFi Data Logging Sensor, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snubber, Piston, 1/2 In NPT, 5000 psi, Brass (5TUL7)
- FLUKE Insulation Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 400 mA Max. AC Amps (FLUKE-1587 FC/WWG)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (P3S6087)
- DIXON Gauge, 0 to 200 psi, 1/4 in Connection, 2-1/2 in Dial, +/- 3-2-3 %, Glycerin Liquid Filled (GLP520)
- LASCAR Data Logger, Thermocouple, 2 Channel, LCD (EL-GFX-DTC)
- LASCAR USB Vaccination Monitoring Kit, 5.31" D (EL-USB-VAC)
- LASCAR Volt Free Contact Sensor (Wireless Alert CM)
- LASCAR Temperature Humidity Meter, Data Logging (EL-SIE2+)
- LASCAR Data Logger, CO, USB Interface (EL-USB-CO)
- LASCAR WiFi Data Logger, Hi Acc., Thermistor (EL-WIFI-TP+)
- REED INSTRUMENTS REED Data Logging Heat Stress Meter with Tripod, SD Card and Power Adapter (R6250SD-KIT2)
- Lascar Nonelectrical Properties Data Loggers