Shop All Nonelectrical Properties Data Loggers
Lascar
WiFi Data Logger, Temp, Thermcouple, Cloud
Mfr # EL-WIFI-TC
Zoro # G8308221
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature Thermocouple
- Temp. Range (F) -4 Degrees to 140 Degrees F
- Accuracy +/-1.5 Degrees
- Battery Life 1 yr
- Sample Point Storage 500K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # EL-WIFI-TC
- Zoro # G8308221
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Connection Size | USB Mini |
Overall Height | 3 1/4 in |
Overall Depth | 15/16 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2 3/4 in |
Description
WiFi Data Logging Sensor, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Water Test Gauge, 2.5 in., 0 to 160 psi (PETW213LF)
- DWYER INSTRUMENTS Spare Thermo Hygrometer Probe (RP1)
- B&K PRECISION Electronic Load, 0 to 60 V, 1 mA to 30 A (8540)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2467)
- LASCAR Data Logger, High Accuracy (EL-USB-2-LCD+)
- LASCAR Data Logger, Thermocouple (EL-USB-TC-LCD)
- LASCAR Temperature RH Data Logger, 3.22" D (EL-WIFI-21CFR-TH)
- LASCAR Thermocouple Temperature, 4.64" D, 1.06" H (EL-USB-TC)
- LASCAR Temperature Data Logger, 4.72" D, 0.86" H (EL-21CFR-1-LCD)
- LASCAR Data Logger, CO, USB Interface (EL-USB-CO)
- TESTO Enviro Datalogger, 175 T3 (0572-1753)
- Lascar Nonelectrical Properties Data Loggers