Shop All Nonelectrical Properties Data Loggers
Lascar
WiFi Data Logger, Temp, Humidity, Cloud
Mfr # EL-WIFI-TH
Zoro # G8462851
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Humidity, Temperature
- Temp. Range (F) -4 Degrees to 140 Degrees F
- Relative Humidity Range 0% to 100%
- Accuracy +/-0.6 Degrees F
- Battery Life 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # EL-WIFI-TH
- Zoro # G8462851
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Connection Size | USB Mini |
Manufacturers Warranty Length | 1 yr |
Overall Height | 3 1/4 in |
Overall Depth | 15/16 in |
Overall Width | 2 3/4 in |
Manufacturer Warranty Length | 1 yr |
Description
WiFi Data Logging Sensor, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELAIRE HUMITRAC OUTSIDE AIR MT TRANSMITTER, 2% ACC HUM, PASSIVE TEMP (P40250114)
- EXTECH Micro Ohm Meter, 60m Ohms-6000 Ohms (UM200)
- EVER-SAFE Liquid In Glass Thermometer, -10 to 260C (ACC2603BLSSC)
- REED INSTRUMENTS Right Angle Thermocouple Surface Probe, Type K, -58 to 932°F (-50 to 500°C) with NIST Calibration Certificate (R2930-NIST)
- LASCAR Dual Channel Thermocouple, 3.22" D, 1.41"H (EL-WIFI-21CFR-DTC)
- LASCAR Vaccination Monitoring Kit, 1.41" D (EL-WIFI-VAC)
- LASCAR Data Logger, High Accuracy (EL-USB-2-LCD+)
- LASCAR WiFi Data Logger, Hi Acc., Temp, Humidity (EL-WIFI-TH+)
- LASCAR Data Logger, Temp, Humidity, Dew Point (EL-GFX-2)
- LASCAR Data Logger, Thermocouple (EL-USB-TC-LCD)
- HOBO Water Temp/Light Data logger (MX2202)
- Lascar Nonelectrical Properties Data Loggers