Shop All Nonelectrical Properties Data Loggers
Lascar
WiFi Data Logger, Hi Acc., Thermistor
Mfr # EL-WIFI-TP+
Zoro # G8086985
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature Thermistor
- Temp. Range (F) -40 Degrees to 257 Degrees F
- Accuracy +/-0.4 Degrees F
- Battery Life 1 yr
- Sample Point Storage 500K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # EL-WIFI-TP+
- Zoro # G8086985
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Connection Size | USB Mini |
Overall Depth | 15/16 in |
Overall Width | 2 3/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3 1/4 in |
Description
WiFi Data Loggin Sensor, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Steel, Black (PEM211LF)
- TRIPLETT Digital Psychrometer with Type K (RHT45)
- J.W. WINCO GN743.8-11-3/8-NPT-B Oil SIght Glass (6PSMF)
- EXTECH Dual Range AC Voltage Detector, 100 to 1000V AC, 24 to 1000V AC, 6 1/4 in Length (DV25)
- LASCAR Temperature Data Logger (EL-USB-1-LCD)
- LASCAR USB Vaccination Monitoring Kit, 5.31" D (EL-USB-VAC)
- LASCAR Temperature Data Logger, 4.72" D, 0.86" H (EL-21CFR-1-LCD)
- LASCAR Temperature Humidity Meter, Data Logging (EL-SIE-2)
- LASCAR Thermistor Probe Data Logger, 3.22" D (EL-WIFI-21CFR-TP+)
- LASCAR Temperature Humidity Data Logger, 4.01" D (EL-BT-2)
- REED INSTRUMENTS REED R3100SD Data Logging Conductivity/TDS/Salinity Meter, includes ISO Certificate (R3100SD-NIST)
- Lascar Nonelectrical Properties Data Loggers