Shop All Panel Mount Thermometers
Lascar
Waterproof PanelPilot Display, 2.4 In.
Mfr # SGD 24-M-IP
Zoro # G8297816
Free Shipping & Returns
$226.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.05%
- Mounting Panel Nut
- Display LCD
- Includes Hex Wrench, Instructions, USB Cable
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lascar
- MFR # SGD 24-M-IP
- Zoro # G8297816
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Depth | 3.5 in |
Details
Item | Waterproof Panel Pilot |
Accuracy | 0.05% |
Mounting | Panel Nut |
Display | LCD |
Includes | Hex Wrench, Instructions, USB Cable |
Panel Meter Type | Touchscreen PanelPilot |
Description
Waterproof Panel Pilot, Accuracy 0.05 Percent, LCD Display, Depth 3.5 in, Mounting Panel Nut, Includes Hex Wrench, Instructions, USB Cable, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Digital Stroboscope Kit, 5500 Lux (6243-011)
- UNITED SCIENTIFIC Thermometer, Red Liquid, 12", Total Imme (THTC01)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, with Sound (VPE PRO-PLUS)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 160 psi/kPa, 1/4 NPT Back Conn, Steel Panel Mount Clamp (20-110-160-psi/kPa-PMC)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-25V (EMV 1200)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-40V (EMV 1200-40)
- LASCAR PanelPilot TFT, 2.4In, Touchscreen, 4-20mA (SGD 24-M420)
- LASCAR Digital PanelPilot TFT, 2.8In, Touchscreen (SGD 28-M)
- LASCAR PanelPilot TFT, 3.5In, Touchscreen, 4-20mA (SGD 35-M420)
- LASCAR LED Voltmeter, Waterproof, 3-1/2In., 200mV (EM32-1B-LED)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U616)
- Lascar Panel Mount Thermometers