Lascar

Voltage Data Logger, LED, 32,510 Storage


product price: $105.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage Range 0 to 30V DC
  • Voltage Accuracy +/-1%
  • Voltage Channels 1
  • Current Range 0 to 30V DC
  • True RMS No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturers Warranty Length 1 yr
Overall Width 98 mm
Manufacturer Warranty Length 1 yr
Battery Size AA
Overall Height 26 13/16 mm
Overall Depth 26 13/16 mm

Description

Voltage Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, For Phase Single, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Operating Temperature Degrees F -31 Degrees F, Maximum Operating Temperature Degrees F 176 Degrees F, Compatible Operating Systems Windows 7, Windows 8, Windows Vista, Windows XP, Minimum AC Current Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.