Shop All Nonelectrical Properties Data Loggers
Lascar
Volt Free Contact Sensor
Mfr # Wireless Alert CM
Zoro # G302668301
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Life 2 yr
- Time Intervals 1 min to 12 hr
- Software Required Free App
- Special Features Automatically Sends Notification Emails to a User-Selected Email Address
- Features Configurable Alarms, Sticky Pad for Mounting, Wi-Fi Connectivity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # Wireless Alert CM
- Zoro # G302668301
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2 3/4 in |
Overall Depth | 15/16 in |
Battery Size | AAA, LR03, UM4 |
Overall Height | 1 5/16 in |
Description
Volt Free Contact Sensor, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 min, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Operating Temperature Degrees F 0 Degrees F, Maximum Operating Temperature Degrees F 129 Degrees F, Minimum AC Current Measurement Not Applicable, Maximum Sampling Rate 12 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Digital Timer, Min. Time Setting 59 sec. (TFS4-01)
- B&K PRECISION Tweezer Test Leads, Red/Black, Silicone (TL 8)
- KODIAK Low Pressure Gauge, Bottom, 60" H2O (KC25-60"H2O)
- ACL STATICIDE Anti-Static Concetrate, Alcohol, 32 oz. (3000Q)
- LASCAR Data Logger, Temperature and Humidity (EL-USB-2+)
- LASCAR USB Vaccination Monitoring Kit, 5.31" D (EL-USB-VAC)
- LASCAR WiFi Data Logger, Temp, Thermistor, Cloud (EL-WIFI-TP)
- LASCAR Data Logger, CO, USB Interface (EL-USB-CO)
- LASCAR Temperature Humidity Meter, Data Logging (EL-SIE-2)
- LASCAR Temperature Humidity Data Logger, 4.96" D (EL-21CFR-2-LCD)
- ONSET HOBO DATA LOGGERS Onset HOBO USB Cable (CABLE-USBMB)
- Lascar Nonelectrical Properties Data Loggers