Shop All Nonelectrical Properties Data Loggers
Lascar
Vaccination Monitoring Kit, 1.41" D
Mfr # EL-WIFI-VAC
Zoro # G5112718
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Thermistor
- Temp. Range (F) -40 Degrees to 257 Degrees F
- Accuracy +/-0.4 Degrees F
- Battery Life 6 mo
- Sample Point Storage User Settable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lascar
- MFR # EL-WIFI-VAC
- Zoro # G5112718
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Connection Size | USB |
Height (In.) | 3.22 in |
Width (In.) | 2.75 in |
Depth (In.) | 1.41 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 2 3/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 15/16 in |
Overall Height | 3 1/4 in |
Description
Vaccination Monitoring Kit, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Minimum Operating Temperature Degrees F -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 2-1/2 In Dial, 0to200F (BTPM260101)
- FLUKE Process Calibrator, Current and Voltage (Fluke-705)
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 6 to 12V, 125A (6031)
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC (G17M0215M17500#)
- LASCAR Temperature Data Logger, 4.72" D, 0.86" H (EL-21CFR-1-LCD)
- LASCAR WiFi Data Logger, Temp, Humidity, Cloud (EL-WIFI-TH)
- LASCAR Temperature RH Data Logger, 3.22" D (EL-WIFI-21CFR-TH)
- LASCAR Temperature Data Logger, 4.70" W, 1.20" D (EL-SGD 43-ATP)
- LASCAR WiFi Data Logger, Temp, Thermcouple, Cloud (EL-WIFI-TC)
- LASCAR Temperature Data Logger (EL-USB-1-LCD)
- REED INSTRUMENTS Temperature and Humidity Datalogger, -40 to 158°F (-40 to 70°C), 0-100%RH with NIST Calibration Certificate (R6030-NIST)
- Lascar Nonelectrical Properties Data Loggers